Shop All Bronze Pipe Fittings
Legend Valve
1/2" X 3/4" NO LEAD RED TEE
Mfr # 310-415NL
Zoro # G1778947
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT x FNPT
- Size 1/2" x 3/4"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-415NL
- Zoro # G1778947
- UPC # 662545090092
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" x 3/4" |
Details
Item | Reducing Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" x 3/4" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1305 (HYD-RK-Z1305-15)
- MILWAUKEE VALVE 1/2" Sweat Brass Ball Valve Inline (UPBA485B 1/2)
- ZORO SELECT 1/2" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P511)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 250 Ft (NNR-5-040)
- LEGEND VALVE 1 X 5-1/2 UNION TK T-2 HOLE NL (312-201NL)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- LEGEND VALVE 1" BRONZE UNION NO LEAD (310-145NL)
- LEGEND VALVE 1/2" BRONZE CAP NO LEAD (310-123NL)
- LEGEND VALVE 1" X 3/4" M BRONZE MALE ADPTER (312-014)
- LEGEND VALVE 2-1/2 IPS NO LEAD COMPANION FL (310-249NL)
- LEGEND VALVE 1-1/4 T4350 NO LEAD COMP X MIP (313-146NL)
- Legend Valve Fittings