Shop All Galvanized Pipes
Legend Valve
1/2" X 3" GALVANIZED NIPPLE
Mfr # 356-064E
Zoro # G1793979
product price: $2.75
/ea
Sold in multiples of 8 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-064E
- Zoro # G1793979
- UPC # 662545134857
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 3" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS 45 Degree Elbow (404E111N038)
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket (9806-012)
- PARKER Tubing, Purple, Overall 500 ft L (E-64-P-0500)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230E)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- LEGEND VALVE 1/2" X 9" GALVANIZED NIPPLE (356-073)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005E)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- Legend Valve Pipes