Shop All Galvanized Pipes
Legend Valve
1/2" X 3" GALVANIZED NIPPLE
Mfr # 356-064
Zoro # G1777845
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-064
- Zoro # G1777845
- UPC # 662545034430
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (1CNX2)
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (22UL18)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104E)
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- SEMINOLE NIPPLE GALV 3/8"" X 3"" (8700148409)
- Legend Valve Galvanized Pipes