Shop All Brass Pipes
Legend Valve
1/2" X 3" BRASS NIPPLE
Mfr # 311-064
Zoro # G1784495
original price:
$9.09
16% off
new price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1/2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-064
- Zoro # G1784495
- UPC # 662545014937
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/2" x 3" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/2" x 3" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361260805)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-1000XKABCP)
- ZORO SELECT 1" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818906851)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- LEGEND VALVE 2-1/2" X 7" BRASS NIPPLE (311-191)
- LEGEND VALVE 1/8" X 2" BRASS NIPPLE (311-002)
- LEGEND VALVE 1" X 10" BRASS NIPPLE (311-114)
- LEGEND VALVE 3/4" X 3" CHROME NIPPLE (311-084CP)
- LEGEND VALVE 1/2" X 5-1/2" CHROME NIPPLE NL (311-069CNL)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- LEGEND VALVE 3" X 3-1/2" BRASS NIPPLE (311-205)
- Legend Valve Brass Pipes