Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" x 3" 316 SS NIPPLE
Mfr # 316-064
Zoro # G1078019
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 3"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 316-064
- Zoro # G1078019
- UPC # 662545104461
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/2" x 3" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- RHEEM Temperature and Pressure Valve, 5-1/4" L (SP12575B)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11585)
- CHICAGO FAUCET Connection Assembly (50-010KJKABRBF)
- LEGEND VALVE 2" X 6" 304 SS NIPPLE (304-170)
- LEGEND VALVE 1-1/2" x 4-1/2" 316 SS NIPPLE (316-147)
- LEGEND VALVE 1/2" X 2-1/2" 304 SS NIPPLE (304-063)
- LEGEND VALVE 1/4" SS316 LOCKNUT (416-161)
- LEGEND VALVE 1" X 1/2" SS316 RED COUPLING (416-373)
- LEGEND VALVE 1/2" 90 SS304 STREET ELBOW (404-043)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- Legend Valve Fittings