Shop All Black Pipes
Legend Valve
1/2" X 24" BLACK NIPPLE
Mfr # 355-261
Zoro # G1779428
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 24"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-261
- Zoro # G1779428
- UPC # 662545037530
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1/2" x 24" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 24" Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Pot Filler (22066-VS)
- GROHE Thermo Element (47582000)
- WATERLESS NO-FLUSH URINAL Waterless Urinal Sealant, Ready To Use, 1 qt, Liquid, Blue (1114)
- T&S BRASS 1-1/2" x 3/4" Faucet Cartridge, Hot, Brass (64L)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- LEGEND VALVE 1/2" X 9" BLACK NIPPLE (355-073E)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010)
- LEGEND VALVE 2" X 30" BLACK NIPPLE (355-312)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 9/64 in (40907)
- Legend Valve Pipes