Shop All Brass Pipes
Legend Valve
1/2" X 2" BRASS NIPPLE
Mfr # 311-062
Zoro # G1773986
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 2"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-062
- Zoro # G1773986
- UPC # 662545014913
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1/2" x 2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1/2" x 2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 10Standard Taste/Odor Cartridge 10" (CB7-SS4-S18)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50TH)
- SHARKBITE SHARKBITE CONN 1"" F LF (U094LFA)
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- LEGEND VALVE 3/8" X 1-1/2" CHROME NIPPLE NL (311-041CNL)
- LEGEND VALVE 1-1/2" X 6" BRASS NIPPLE (311-150)
- LEGEND VALVE 3" X 6" BRASS NIPPLE (311-210)
- LEGEND VALVE 3/4" X 5" BRASS NIPPLE (311-088)
- LEGEND VALVE 3/8" X 6" BRASS NIPPLE (311-050)
- ZORO SELECT 3/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (462-070)
- Legend Valve Pipes