Shop All Black Pipes
Legend Valve
1/2" X 2" BLACK NIPPLE
Mfr # 355-062
Zoro # G1766155
product price: $2.59
/ea
Sold in multiples of 8 for $20.72
$20.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-062
- Zoro # G1766155
- UPC # 662545032535
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/2" x 2" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT038100)
- MILWAUKEE VALVE 1/2" Threaded Low Lead Bronze Spring Check Valve (UP509 1/2)
- EAGO EAGO R-108LID Replacement Ceramic Toilet Lid for TB108 (R-108LID)
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI07)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- LEGEND VALVE 2-1/2" X 6" BLACK NIPPLE (355-190E)
- LEGEND VALVE 1/8" X 2" BLACK NIPPLE (355-002)
- LEGEND VALVE 2-1/2" X 24" BLACK NIPPLE (355-331)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020E)
- ZORO SELECT 3" x 3 ft Non-Threaded Black Pipe Sch 40 (21120LS)
- Legend Valve Black Pipes