Shop All Black Pipe Fittings
Legend Valve
1/2 X 1/8 BLACK RED. COUPLING
Mfr # 350-523
Zoro # G1767178
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2 x 1/8
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-523
- Zoro # G1767178
- UPC # 662545025742
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/2 x 1/8 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1/2" x 1/8" SA Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4743-SS-PR-FL)
- KOHLER Retrofit Full Assembly Kit, Replacement (1131482)
- MOEN Soap Dispenser (3944)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-480)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- LEGEND VALVE 3/4" BLACK 45 STREET ELBOW (350-064C)
- LEGEND VALVE 1/8" BLACK TEE (350-150)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003C)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053)
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524C)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-413)
- Legend Valve Black Pipe Fittings