Shop All Black Pipe Fittings
Legend Valve
1/2" X 1/8" BLACK HEX BUSHING
Mfr # 350-603
Zoro # G1763005
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2" x 1/8"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-603
- Zoro # G1763005
- UPC # 662545026091
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/2" x 1/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1/2" x 1/8" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- KISSLER Stem Packing Assortment (571-0200)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054C)
- LEGEND VALVE 1-1/4" X 3/4" BLACK RED. ELBOW (350-115)
- LEGEND VALVE 2-1/2" BLACK 90 ELBOW (350-009)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611)
- ZORO SELECT 1/2" x 1/4" Male NPT x Male NPT Steel Swage Nipple (0338024805)
- Legend Valve Black Pipe Fittings