Shop All Sillcocks
Legend Valve
1/2" x 14" TM-550PNL ASTM 1960
Mfr # 108-046NL
Zoro # G1781187
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 14"
- Pipe Size 1/2"
- Connection Type F1960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-046NL
- Zoro # G1781187
- UPC # 662545117744
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 14" |
Pipe Size | 1/2" |
Details
Connection Type | F1960 |
Description
1/2" x 14" TM-550PNL ASTM 1960
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Unequal Union, 4 x 6mm Tube Size, Nylon, Black, 10 PK (3106 04 06)
- IGLOO Replacement Lever Spigot, Black (00009522)
- RHEEM-RUUD Element, 6000W, 277V, 11.8"L, For Use With G2134693, G0676295 (SP10875QH)
- KECKLEY 2-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-250)
- LEGEND VALVE TM-550NL STEM REPAIR KIT (108-550NL)
- LEGEND VALVE 1/2 S-541 NO LEAD SILLCOCK (107-184NL)
- LEGEND VALVE 3/4" T-545 IPS SILLCOCK (107-404)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- LEGEND VALVE 1/2 x 8 T550 1/4 TURN FROST FR (108-153A)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1960 (107-181PNL)
- HAUSEN 1/2" Sillcock FPT, 10PK (HA-SC111-10)
- Legend Valve Sillcocks