Shop All Sillcocks
Legend Valve
1/2 X 14 T552 NO LEAD SILLCOCK
Mfr # 108-126NL
Zoro # G1767117
original price:
$51.50
25% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" X 14"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-126NL
- Zoro # G1767117
- UPC # 662545084701
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 14" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 X 14 T-552NL No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 1/4IN PRESSURE REDUCING REGULATOR VALVE (1/4 LF26A 3-50)
- GUARDIAN EQUIPMENT Drain Plate Assembly for Sst Bowl (AP150-012B)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79130)
- LEGEND VALVE 1/2" x12 MxS TM-550 MULTI-TURN (108-025)
- LEGEND VALVE 1/2 T-541 NO LEAD SILLCOCK (107-174NL)
- LEGEND VALVE 1/2 x12 T551 NO LEAD FROSTFREE (108-105NL)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN NO LEAD (108-159NL)
- LEGEND VALVE 1/2"x10" T-552P 1960 (108-064)
- HAUSEN 1/2 in. and 3/4 in. Brass 1/4 Turn Spigot x Sweat Sillcock, 5PK (HA-SC107-5)
- Legend Valve Sillcocks