Shop All Sillcocks
Legend Valve
1/2 X 14 T-552P PEX FROST FREE
Mfr # 108-146
Zoro # G1778299
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 14"
- Standards 125 CWP
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-146
- Zoro # G1778299
- UPC # 662545040837
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 14" |
Details
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2 x 14 T-552P PEX Frostfree Sillcock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010490)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- SHARKBITE Push-to-Connect, Threaded Female Adapter, 1 in Tube Size, Brass, Brass (U094LF)
- LEGEND VALVE 1/2 x 8 T551 NO LEAD FROSTFREE (108-103NL)
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- LEGEND VALVE 1/2" x 8" TM-550P ASTM 1960 (108-043)
- LEGEND VALVE 3/4" T-546VB IPS SILLCOCK (107-418)
- LEGEND VALVE 1/2"x14" T-552P 1960 (108-066)
- CAMPBELL MFG Hydrant Repair Kit (HPK-1)
- Legend Valve Valves