Shop All Sillcocks
Legend Valve
1/2" X 14" T-552 F.F SILLCOCK
Mfr # 108-126
Zoro # G1768797
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" X 14"
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-126
- Zoro # G1768797
- UPC # 662545007946
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 14" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X 14" T-552 Brass Frostfree Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN6)
- DIXON Cam and Groove Type DC Dust Cap AL, 2" (200-DC-AL)
- ANDERSON METALS Compression Cap Brass 3/8 (730081-06)
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- LEGEND VALVE 1/2X8 T552P NO LEAD SILL PEX (108-143NL)
- LEGEND VALVE 1/2X14 T552P NO LEAD SILL PEX (108-146NL)
- LEGEND VALVE 1/2" T-548 SATIN SILLCOCK (107-441)
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 14in.L (QB-114MF)
- Legend Valve Sillcocks