Shop All Sillcocks
Legend Valve
1/2" X 14" T-551 F.F. SILLCOCK
Mfr # 108-106
Zoro # G1788108
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 14"
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-106
- Zoro # G1788108
- UPC # 662545003108
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 14" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X 14" T-551 Brass Frostfree Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 2" 316 SS NIPPLE (316-022)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Standard White (Z5955SS-EL-STS)
- KOHLER Components Volume Control Valve Trim With Industrial Handle (T78025-9-BN)
- LEGEND VALVE 1" BLACK TEE (350-155C)
- LEGEND VALVE 1/2 X 10 T550 1/4 TURN NO LEAD (108-154NL)
- LEGEND VALVE 3/4" T545 NO LEAD IPS SILLCOCK (107-404NL)
- LEGEND VALVE 1/2" X 8" T-552 F.F SILLCOCK (108-123)
- LEGEND VALVE 1/2 X 10 T552 NO LEAD SILLCOCK (108-124NL)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 18 in. L Freezeless Anti-Siphon Sillcock (17CP-18-MH)
- Legend Valve Sillcocks