Shop All Black Pipe Fittings
Legend Valve
1/2" X 1/4" BLACK RED. ELBOW
Mfr # 350-104
Zoro # G1777039
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2" x 1/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-104
- Zoro # G1777039
- UPC # 662545024196
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/2" x 1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1/2" x 1/4" SA Black 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0500062-NT-50)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1-0.5)
- BECK 3" x 12" Black Pipe Nipple Sch 40 (0330049008)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (836-015)
- LEGEND VALVE 1/8" BLACK 45 STREET ELBOW (350-060C)
- LEGEND VALVE 1-1/4" BLACK 90 STREET ELBOW (350-046C)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611C)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315)
- LEGEND VALVE 3" BLACK COUPLING (350-510C)
- ZORO SELECT 1-1/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71106)
- Legend Valve Fittings