Shop All Black Pipe Fittings
Legend Valve
1/2" X 1/4" BLACK HEX BUSHING
Mfr # 350-604
Zoro # G1790357
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2" x 1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-604
- Zoro # G1790357
- UPC # 662545026107
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/2" x 1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1/2" x 1/4" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE13)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4221A)
- BRASS CRAFT SERVICE PARTS ADJ Tank Fill Valve (BCT016 H)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028C)
- LEGEND VALVE 2" X 1-1/4" BLACK RED. TEE (350-226)
- LEGEND VALVE 3" BLACK TEE (350-160C)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003)
- LEGEND VALVE 3" BLACK CAP (350-490)
- LEGEND VALVE 2" BLACK 90 STREET ELBOW (350-048C)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW500)
- Legend Valve Fittings