Shop All Black Pipe Fittings
Legend Valve
1/2 X 1/2 X 1 BLACK RED TEE
Mfr # 350-247
Zoro # G1766469
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/2" x 1/2" x 1"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-247
- Zoro # G1766469
- UPC # 662545039824
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/2" x 1/2" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
1/2" x 1/2" x 1" SA Black Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Gate Valve, Class 200, 4 In. (NRS-RW-Gate4)
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White (UM-18x13-W)
- LIDO Lido Closet Flange White (LB-26-505SET)
- BECK 3/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330019209)
- LEGEND VALVE 1/2" BLACK COUPLING (350-503C)
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610C)
- LEGEND VALVE 2-1/2 X 2 BLACK RED. COUPLING (350-554)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065C)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- LEGEND VALVE 3/8" BLACK CAP (350-482C)
- PROSOURCE Cap Black Malleable 3/8 (B300 10)
- Legend Valve Fittings