Shop All Sillcocks
Legend Valve
1/2" x 12" TM-550PNL ASTM 1960
Mfr # 108-045NL
Zoro # G1794374
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 12"
- Pipe Size 1/2"
- Connection Type F1960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-045NL
- Zoro # G1794374
- UPC # 662545117720
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 12" |
Pipe Size | 1/2" |
Details
Connection Type | F1960 |
Description
1/2" x 12" TM-550PNL ASTM 1960
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (MS854114S#01)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- MOEN Thin Sink Flange Gasket (3-Bolt Mount & Ez Mount) (186714)
- KOHLER Adapter, Tank 3/8 Comprresor (1389127)
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- LEGEND VALVE 1/2 x12 T551 NO LEAD FROSTFREE (108-105NL)
- LEGEND VALVE 1/2X12 T552P NO LEAD SILL PEX (108-145NL)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- LEGEND VALVE 3/4" T-514PNL SILLCOCK - F1807 (107-180PNL)
- LEGEND VALVE 3/4" T-546 IPS SILLCOCK (107-408)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 22 Anti (22PX-12-MH)
- Legend Valve Valves