Shop All Sillcocks
Legend Valve
1/2" x 12" TM-550P ASTM 1960
Mfr # 108-045
Zoro # G1794794
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 12"
- Pipe Size 1/2"
- Connection Type F1960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-045
- Zoro # G1794794
- UPC # 662545117713
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 12" |
Pipe Size | 1/2" |
Details
Connection Type | F1960 |
Description
1/2" x 12" TM-550P ASTM 1960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- BANJO 1-1/2" Male Adapter Dust Plug (150PL)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- LEGRIS Metric Push-to-Connect Fitting (3106 08 12)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- LEGEND VALVE 3/4" X 8" T-552 F.F SILLCOCK (108-133)
- LEGEND VALVE 12" T-550 RVL CARTRIDGE (108-912RVL)
- LEGEND VALVE 3/4 x10 T-552 NO LEAD SILLCOCK (108-134NL)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- LEGEND VALVE 1/2 X 8 T-550 CPVC FF SILLCOCK (108-173A)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 14 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-14-MH)
- Legend Valve Valves