Shop All Sillcocks
Legend Valve
1/2 X 12 T552 NO LEAD SILLCOCK
Mfr # 108-125NL
Zoro # G1764274
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" X 12"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-125NL
- Zoro # G1764274
- UPC # 662545084695
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 X 12 T-552NL No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS Front Mount Toilet Tank Lever, Brushed Brass (KTBX7)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 24 in.L, Gray (06-24-M-N)
- LEGEND VALVE 3/4 x10 T-552 NO LEAD SILLCOCK (108-134NL)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- LEGEND VALVE 1/2 T-541LS NO LEAD SILLCOCK (107-187NL)
- LEGEND VALVE 3/4 x12 T551 NO LEAD FROSTFREE (108-115NL)
- LEGEND VALVE T550 VACUUM BREAKER REPAIR KIT (108-903)
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- Legend Valve Sillcocks