Shop All Sillcocks
Legend Valve
1/2 X 12 T550P 1/4 TURN FF PEX
Mfr # 108-005A
Zoro # G1765884
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 12"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-005A
- Zoro # G1765884
- UPC # 662545080048
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 12" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2 " x 12" T550P Brass 1/4 Turn Frostfree Sillcock PEX Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pedstl, Blk (LK4430BF1UBLK)
- GERBER Hot Stem and Bonnet, Brass, Chrome (98-673)
- KOHLER Valve Kit (1222879-VS)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 4 in Pipe Size (1WKR9)
- LEGEND VALVE 3/4" X 8" T-552 F.F SILLCOCK (108-133)
- LEGEND VALVE 1/2 X 12 T550 1/4 TURN NO LEAD (108-155NL)
- LEGEND VALVE 1/2" T-545 IPS SILLCOCK (107-403)
- LEGEND VALVE 1/2" x 4" TM-550PNL ASTM 1960 (108-041NL)
- LEGEND VALVE 14" T-550 CARTRIDGE (108-914A)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx4" L An (22CP-4-MH)
- Legend Valve Valves