Shop All Sillcocks
Legend Valve
1/2 X 12 T550 1/4 TURN NO LEAD
Mfr # 108-155NL
Zoro # G1769549
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 12"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-155NL
- Zoro # G1769549
- UPC # 662545111827
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 12" |
Details
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 x 12 T-550NL 1/4 Turn No Lead Frostfree Sillcock Valve, MNPT/Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Plastic PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (PXPAM3425JR)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (6RDA0)
- PENTAIR/PENTEK 32" Filter Bag, Felt, PP, 200 gpm, 10mic (255064-75)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-BN)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- LEGEND VALVE 1/2" T-546 NO LEAD SILLCOCK (107-407NL)
- LEGEND VALVE 1/2" x12 MxS TM-550 MULTI-TURN (108-025)
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- LEGEND VALVE 3/4 x 8 T551 NO LEAD FROSTFREE (108-113NL)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. (19CP-4)
- Legend Valve Sillcocks