Shop All Galvanized Pipes
Legend Valve
1/2" X 12" GALVANIZED NIPPLE
Mfr # 356-076E
Zoro # G1768307
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-076E
- Zoro # G1768307
- UPC # 662545134970
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 12" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (1PZA1)
- THRIFCO PLUMBING 2 Inch Copper Male Adapter (5436103)
- MILWAUKEE TOOL 2-3/8 in. Ratcheting Pipe Cutter (48-22-4215)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- LEGEND VALVE 1/2" X 48" GALVANIZED NIPPLE (356-264)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- Legend Valve Galvanized Pipes