Shop All Galvanized Pipes
Legend Valve
1/2" X 12" GALVANIZED NIPPLE
Mfr # 356-076
Zoro # G1763994
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-076
- Zoro # G1763994
- UPC # 662545034553
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/2" x 12" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 12" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pinstripe 18" Towel Bar (13108-BN)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929262)
- ELKAY Harmony Single Hole Kitchen Faucet, Chrome (LKHA1041CR)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230)
- LEGEND VALVE 3/4" X CLOSE GALVANIZED NIPPLE (356-080)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- ZORO SELECT 3/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (564-090)
- Legend Valve Pipes