Shop All Brass Pipes
Legend Valve
1/2" X 12" CHROME NIPLE NL
Mfr # 311-076CNL
Zoro # G1788424
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Chrome Plated Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size 1/2" x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-076CNL
- Zoro # G1788424
- UPC # 662545111193
- Country of Origin Taiwan, Province of China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 12 in |
Size | 1/2" x 12" |
Outside Dia. | 1/2 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Chrome Plated Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1 |
Item | Pipe Nipple |
Description
1/2" x 12" No Lead Chrome Plated Brass Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ050SM240)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPEG5)
- ZORO SELECT Water Heater Element (TG1153L 430342)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- LEGEND VALVE 3" X CLOSE BRASS NIPPLE (311-200)
- LEGEND VALVE 1" X CLOSE CHROME NIPPLE (311-100CP)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- LEGEND VALVE 1/2" X 10" CHROME NIPPLE NL (311-074CNL)
- LEGEND VALVE 2" X 11" BRASS NIPPLE (311-175)
- LEGEND VALVE 3/4" X 4" CHROME NIPPLE (311-086CP)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-025)
- Legend Valve Brass Pipes