Shop All Black Pipes
Legend Valve
1/2" X 12" BLACK NIPPLE
Mfr # 355-076
Zoro # G1767756
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-076
- Zoro # G1767756
- UPC # 662545032672
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/2" x 12" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 12" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 13)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- KERICK Complete Float Valve Assembly, 1 1/2 in (PS150SS-5)
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- LEGEND VALVE 1-1/2" X 12" BLACK NIPPLE (355-156E)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- Legend Valve Black Pipes