Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" X 11" 304 SS NIPPLE
Mfr # 304-075
Zoro # G1076460
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 11"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-075
- Zoro # G1076460
- UPC # 662545103242
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" X 11" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/2" x 11" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- MOEN SSPRY KIT SRST (179625SRS)
- GROHE Universal Headpart Starlight Chrome (45068000)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- LEGEND VALVE 1-1/2" x 4-1/2" 316 SS NIPPLE (316-147)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- LEGEND VALVE 1/2" X 8" 304 SS NIPPLE (304-072)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- LEGEND VALVE 1/2" X 3-1/2" 304 SS NIPPLE (304-065)
- ZORO SELECT 3" Welded SS Blind Flange (4381005070)
- Legend Valve Fittings