Shop All Sillcocks
Legend Valve
1/2 X 10 T552 NO LEAD SILLCOCK
Mfr # 108-124NL
Zoro # G1766268
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" X 10"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-124NL
- Zoro # G1766268
- UPC # 662545084688
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 X 10 T-552NL No Lead Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Delux Molded Wood Seat, Venetian Pink, Rnd, With Cover, Molded Wood (C1B4R220)
- JONES STEPHENS 3" Pipe Dia. Cast Iron St Louis Drain with Strainer (C72003)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- LEGEND VALVE 1/2X12 MXS TM550 MULT-TURN NL (108-025NL)
- LEGEND VALVE 1/2 x 6 T551 NO LEAD FROSTFREE (108-102NL)
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- LEGEND VALVE 1/2" X 12" T-551 F.F SILLCOCK (108-105)
- LEGEND VALVE 1/2 x 8 T550 1/4 TURN FROST FR (108-153A)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 6 in. L Freezeless Anti-Rupture Sillcock (19C-6)
- Legend Valve Sillcocks