Shop All Sillcocks
Legend Valve
1/2 x 10 T550P 1/4 TURN PEX NL
Mfr # 108-004NL
Zoro # G1792755
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Standards 125 CWP
- Size 1/2" x 10"
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-004NL
- Zoro # G1792755
- UPC # 662545111759
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 10" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2" x 10" T550P NL Brass 1/4 Turn Frostfree Sillcock PEX Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6874)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- DANCO Aerator Adptr 5/8-18T Ll (9D0036119E)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- LEGEND VALVE 3/4" T-547 RB SILLCOCK (107-432)
- LEGEND VALVE 1/2" T545 NO LEAD IPS SILLCOCK (107-403NL)
- LEGEND VALVE 1/2 x 6 T551 NO LEAD FROSTFREE (108-102NL)
- LEGEND VALVE 1/2" T-546 NO LEAD SILLCOCK (107-407NL)
- LEGEND VALVE 1/2" R673 IPS SILLCOCK (107-574)
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27CP-12)
- Legend Valve Valves