Shop All Sillcocks
Legend Valve
1/2 X 10 T550 1/4 TURN NO LEAD
Mfr # 108-154NL
Zoro # G1777398
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1/2" x 10"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-154NL
- Zoro # G1777398
- UPC # 662545111810
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 10" |
Details
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2 x 10 T-550NL 1/4 Turn No Lead Frostfree Sillcock Valve, MNPT/Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (1VFX8)
- DELTA Hardwire Transformer (RP32508)
- GROHE Universal Thermostatic Compact Cartridge (47483000)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- LEGEND VALVE 1/2" R674 NO LEAD CxC SILLCOCK (107-584NL)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- LEGEND VALVE 3/4 x 10 T550 1/4 TURN NO LEAD (108-159NL)
- LEGEND VALVE 1/2" T-514PNL SILLCOCK - F1807 (107-179PNL)
- LEGEND VALVE 4" T-550 RETRO CARTRIDGE (108-904AR)
- ARROWHEAD BRASS 12FIPx34 Sill Faucet (255LF)
- Legend Valve Valves