Shop All Sillcocks
Legend Valve
1/2" X 10" T-551 F.F.SILLCOCK
Mfr # 108-104
Zoro # G1790908
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 10"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-104
- Zoro # G1790908
- UPC # 662545003085
- Country of Origin China
- Category Sillcocks
Dimensions
Size | 1/2" x 10" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2" X 10" T-551 F.F.Brass Standard Sillcock Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 2 Ft. L (ZUSA-HT-1645)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- ACE TRADING - NIPPLE NIPPLE GALV 1""X12"" (565-120AH)
- LEGEND VALVE 1/2"x12" T-552P 1960 (108-065)
- LEGEND VALVE BONNET ASSEMBLY/T-550 / TM-550 (108-904)
- LEGEND VALVE 10" T-550 RETRO CARTRIDGE (108-910AR)
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- LEGEND VALVE 1/2 X 12 T550 CPVC FF SILLCOCK (108-175A)
- LEGEND VALVE 1/2" x12 MxS TM-550 MULTI-TURN (108-025)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx12 (17CP-12-MH)
- Legend Valve Sillcocks