Shop All Black Pipes
Legend Valve
1/2" x 10" BLACK NIPPLE
Mfr # 355-074E
Zoro # G1793209
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/2" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-074E
- Zoro # G1793209
- UPC # 662545132969
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/2" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/2" x 10" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- EVERFLOW Utility/ Milwaukee P-Trap for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12818)
- SLOAN Valve Repair Sloan A37A (3301037)
- LEGEND VALVE 2-1/2" X 18" BLACK NIPPLE (355-330)
- LEGEND VALVE 3" X 5" BLACK NIPPLE (355-208)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257E)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- LEGEND VALVE 1-1/2" X 4-1/2" BLACK NIPPLE (355-147E)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 (5P719)
- Legend Valve Pipes