Shop All Black Pipes
Legend Valve
1/2" x 10" BLACK NIPPLE
Mfr # 355-074
Zoro # G1786166
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-074
- Zoro # G1786166
- UPC # 662545032658
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/2" x 10" |
Details
Connection Type | MNPT x MPNT |
Description
1/2" x 10" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- PERFORMANCE TOOL 1 oz Flex Spout Oil Can (W54263)
- LEGEND VALVE 1/2" X 60" BLACK NIPPLE (355-265)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068E)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (583-720)
- Legend Valve Pipes