Shop All Stainless Steel Pipe Fittings
Legend Valve
1/2" X 10" 304 SS NIPPLE
Mfr # 304-074
Zoro # G1076244
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 10"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-074
- Zoro # G1076244
- UPC # 662545103235
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/2" X 10" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/2" x 10" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brass (38516-PB)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- SLOAN Cap, Stop (H-1010-A)
- APOLLO EXPANSIONPEX Pexa Tool W/No Heads (EPXTOOL)
- LEGEND VALVE 1/8" SS316 UNION (416-140)
- LEGEND VALVE 1/2" SS304 COUPLING (404-083)
- LEGEND VALVE 3/8" x 2" 316 SS NIPPLE (316-042)
- LEGEND VALVE 1" X 7" 304 SS NIPPLE (304-111)
- LEGEND VALVE 3" SS304 UNION (404-150)
- LEGEND VALVE 4" SS304 CAP (404-131)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N020112)
- Legend Valve Stainless Steel Pipe Fittings