Shop All Push-to-Connect Tube Fittings
Legend Valve
1/2" X 1" PUSH FIT TEE
Mfr # 456-182NL
Zoro # G1773520
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push
- Size 1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 456-182NL
- Zoro # G1773520
- UPC # 662545106045
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1/2" x 1" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push |
Description
1/2” x 1” Insta-Loc II No Lead, DZR Forged Brass Push Fit Bull Head Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMSTAR Drain Cleaner Hot Power Quart (30-135)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- DANCO Tank To Bowl Repair American (10572)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 5/16" or 8mm Tube (PLM5/16 (8MM))
- LEGEND VALVE 1/4 PUSH x FIP ANGLE TURN-N-LO (465-071)
- LEGEND VALVE 3/8 x 3/8 PUSH FIT MALE ELBOW (465-104)
- LEGEND VALVE 3/8 PUSH x MPT STRAIGHT TURN-N (465-076)
- LEGEND VALVE 1/4 x 1/4 PUSH FIT MALE ADAPTE (465-091)
- LEGEND VALVE 1" PUSH FIT SLIP COUPLING (456-505NL)
- LEGEND VALVE 1/2" SMART CLICK COUPLING, PK30 (465-223B)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP090821W-PK10)
- Legend Valve Push-to-Connect Tube Fittings