Shop All Pipe & Tube Clamps
Legend Valve
1/2 TUBE ISOLATION CLAMP-100PC
Mfr # 800-513
Zoro # G2836306
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1/2"
- Description/Special Features 2 Pre-drilled Holes
- Connection Type Tube Isolation Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-513
- Zoro # G2836306
- UPC # 662545114002
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Size | 1/2" |
Details
Material | Plastic |
Item | Tube Isolation Clamp |
Description/Special Features | 2 Pre-drilled Holes |
Connection Type | Tube Isolation Clamps |
Description
Plastic Tube Isolation Clamp, 2 Pre-drilled holes, Bags of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1/4" I.D. (K010-0406X100G)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 60 psi (740FG1M1K1-60)
- NVENT CADDY Clevis Hanger, Size 3 In (4060300S4)
- LEGEND VALVE 1/2" TUBE TALON PACK - 100 PCS (800-373)
- ZSI Tube Clamp, Twin, 3/8" Clamping Od (265012)
- ELESA Square end-caps for tubes, NDX.Q-40x1.2-M8 (NDX.Q)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 304SS (CN06SS)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 316SS (BSBX61315-SP)
- PARKER Tube Clamp Kit, Weld Plate, 1/2 In (WP2127)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- Legend Valve Pipe & Tube Clamps