Shop All Sillcocks
Legend Valve
1/2" T545 NO LEAD IPS SILLCOCK
Mfr # 107-403NL
Zoro # G1794715
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Pipe Size 1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-403NL
- Zoro # G1794715
- UPC # 662545086828
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
1/2" T545 No Lead IPS Brass Sillcock Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" Compression x FNPT SS Female Connector (6 GBU-SS)
- NIBCO Gate Valve, 1-1/4 In., FNPT, Bronze (T29 11/4)
- ZURN ADA Kits (Z8946-3-NT)
- ZORO SELECT Elbow, SS, 2", 45 Degrees (ZUSA-PF-7472)
- LEGEND VALVE 1/2X10 T552P NO LEAD SILL PEX (108-144NL)
- LEGEND VALVE 3/4 x 4 MxF TM-550 MULTI-TURN (108-027)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- LEGEND VALVE 1/2" X 10" T-551 F.F.SILLCOCK (108-104)
- LEGEND VALVE 1/2" R674 NO LEAD CxC SILLCOCK (107-584NL)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- Legend Valve Sillcocks