Shop All Sillcocks
Legend Valve
1/2 T541FL 1/4 TURN SILLCOCK
Mfr # 107-464
Zoro # G1777355
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2"
- Standards 125 CWP
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 107-464
- Zoro # G1777355
- UPC # 662545101767
- Country of Origin Indonesia
- Category Sillcocks
Dimensions
Size | 1/2" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | FNPT |
Description
1/2 T-541FL 1/4 Turn Brass Flanged Ball Valve Sillcock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X2.0-PL)
- THRIFCO PLUMBING 1-1/2 Inch x 3/4 Inch Slip x Threaded PVC Bushing SCH 40 (8113470)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF101 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17066)
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP37901SS)
- LEGEND VALVE 1/2 X 8 T550 1/4 TURN NO LEAD (108-153NL)
- LEGEND VALVE 1/2" x 8MxS TM-550 MULTI-TURN (108-023)
- LEGEND VALVE 1/2" X 4" T-552 F.F SILLCOCK (108-121)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN NO LEAD (108-158NL)
- LEGEND VALVE 1/2 x 12 T550 1/4 TURN FROST F (108-155A)
- LEGEND VALVE 6" T-550 CARTRIDGE (108-906A)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Draining Sillcock w-34HA VB (25P-6)
- Legend Valve Sillcocks