Shop All Supply Stop Valves
Legend Valve
1/2" T532 NO LEAD PLAIN END HB
Mfr # 107-173NL
Zoro # G1776104
original price:
$12.89
17% off
new price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type MNPT
- Standards 125 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 107-173NL
- Zoro # G1776104
- UPC # 662545086460
- Country of Origin Indonesia
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | MNPT |
Standards | 125 CWP |
Description
1/2" T532 No Lead Brass Plain End Brass Hose Bibb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- LEGEND VALVE 3/4" T-5300 NL PAK X PAK CURB (314-214NL)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- DIXON T-Bolt Clamp, 3.38 to 3.69 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC362)
- LEGEND VALVE 3/4" T-534HP NO LEAD HEAVY NK (107-271NL)
- LEGEND VALVE 1/2" 1960 x 3/8 OD T596 NL CHR (114-706NL)
- LEGEND VALVE 1/2 T3500PB 1/4 TURN LOG LIGHT (102-864)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB (107-167)
- LEGEND VALVE 1/2" S-621 PVC STOP VALVE (202-533)
- LEGEND VALVE 1" T-531HP HEAVY HOSE BIBB (107-265)
- SHARKBITE MAX Quarter-Turn Supply Stop, 1/2" Inlet Size (UR23036G)
- Legend Valve Supply Stop Valves