Shop All Supply Stop Valves
Legend Valve
1/2 T3501PB 1/4 TURN LOG LIGHT
Mfr # 102-874
Zoro # G1782447
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Connection Type FNPT x FNPT
- Includes Escutcheon; Key
- Material of Construction Brass
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 102-874
- Zoro # G1782447
- UPC # 662545031828
- Country of Origin Italy
- Category Supply Stop Valves
Dimensions
Size | 1/2" |
Details
Item | Log Lighter Valve |
Max. Pressure | 125 psi |
Connection Type | FNPT x FNPT |
Includes | Escutcheon; Key |
Material of Construction | Brass |
Standards | ISO 9002, CSA Certified, ANSI Z21.15 |
Description
1/2 T3501PB 1/4 Turn Angle Pattern Forged Polished Brass Log Lighter Valve, Escutcheon & Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2Z-MB2XPFA-BP)
- DANCO 1/4 in. 25 ft. Brass Ice Maker Supply Line Kit (9D00050512)
- RHEEM Ignition Cable (SP8828G)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- LEGEND VALVE 1/2" S-621 PVC STOP VALVE (202-533)
- LEGEND VALVE 1/2" T532 NO LEAD PLAIN END HB (107-173NL)
- LEGEND VALVE 1/2 PUSH x 3/8 OD T-595NL ANGL (114-943NL)
- LEGEND VALVE 1/2 R670 NL MALE BOILER DRAIN (107-543NL)
- LEGEND VALVE 1/2" T-501 NO LEAD STOP VALVE (107-103NL)
- LEGEND VALVE STOP & WASTE BLEEDER CAPS (900-050)
- ZORO SELECT Outlet Adapter, 2-Way, 3/8" Inlet Size (25882LF)
- Legend Valve Valves