Shop All Ball Valves
Legend Valve
1/2" T-900 MXF-T BALL VALVE
Mfr # 101-533
Zoro # G1782815
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1" only), 600 CWP
- Connection Type MNPT x FNPT
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-533
- Zoro # G1782815
- UPC # 662545005454
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 125 WSP, 500 CWP (1" only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
1/2" T-900 Forged Brass Ball Valve, MNPT x FNPT Tee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641)
- PENTAIR/PENTEK Mesh Nylon No.4 Size Fsi Ring, 400 Mic (KEM400K4K)
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC)
- LEGEND VALVE 1/2" T-2006NL W/ T HANDLE (101-579NL)
- LEGEND VALVE 3/4" T-3005 (102-904)
- LEGEND VALVE 3/4" S-645 PVC BALL VALVE (201-254)
- LEGEND VALVE 2" T-1002 BALL VALVE (101-068)
- LEGEND VALVE 1-1/4" T-717 S.S. BALL VALVE (113-166)
- LEGEND VALVE 1-1/2" T-715 S.S. BALL VALVE (113-107)
- SHARKBITE 1/2 In. Brass Push-Fit Ball Valve (UR22222A)
- Legend Valve Valves