Shop All Globe Valves
Legend Valve
1/2" T-752 S.S. GLOBE VALVE
Mfr # 113-473
Zoro # G1763644
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 1/2"
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 113-473
- Zoro # G1763644
- UPC # 662545035826
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Size | 1/2" |
Pipe Size | 1/2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x FNPT |
Description
1/2" T-752 .316 Stainless Steel Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY9)
- RUBBERWORX 2" PART B ALUMINUM QUICK CPL PART B CPL-MPT ALUM (RBX-B-AL-200)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10A)
- LEGEND VALVE 1-1/4" T-752 S.S. GLOBE VALVE (113-476)
- LEGEND VALVE 1/2" T-422 IPS GLOBE VALVE (103-113)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- LEGEND VALVE 2" T-752 S.S. GLOBE VALVE (113-478)
- LEGEND VALVE 1-1/2" T-422 IPS GLOBE VALVE (103-117)
- LEGEND VALVE 2" T-421 NO LEAD GLOBE VALVE (103-108NL)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- Legend Valve Globe Valves