Shop All Gate Valves
Legend Valve
1/2" T-751 S.S. GATE VALVE
Mfr # 113-403
Zoro # G1784005
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Standards 125 WSP, 600 CWP
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-403
- Zoro # G1784005
- UPC # 662545028729
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 125 WSP, 600 CWP |
Description
1/2" T-751 .316 Stainless Steel Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline (107-555)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- DIXON Round Hole Witches Hat Strainer, 3 in, 6-17/32 in OAL, 304 Stainless Steel (WH300-A)
- LASCO FITTINGS 90D ELBW INSERTXFPT 1.5"" (1407015RMC)
- LEGEND VALVE 2-1/2" T-415 GATE VALVE (104-509)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 2" S-414 BRONZE GATE VALVE (104-668)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- LEGEND VALVE 4" T-408 GATE VALVE (104-711)
- LEGEND VALVE 1-1/2" T-400 GATE VALVE (104-467)
- KENNEDY VALVE 10" Gate Valve 3/4" TAP 350 PSI (7000361510)
- Legend Valve Gate Valves