Shop All Ball Valves
Legend Valve
1/2" T-715 S.S. BALL VALVE
Mfr # 113-103
Zoro # G1773024
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-103
- Zoro # G1773024
- UPC # 662545000701
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1/2" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1/2" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 2" W, Mirror Strips (20248)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- KOHLER Spray Assembly, Kitchen Sweep (1303882-VS)
- KOHLER Classic Elongated 1.0 GPF Toilet Bowl (3519-96)
- LEGEND VALVE 1" S-1001 NO LEAD CXC FP BV (101-045NL)
- LEGEND VALVE 1/4" T-717 S.S. BALL VALVE (113-161)
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- LEGEND VALVE 3/8"FLX1/2"MIP T-3000 (102-212)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- LEGEND VALVE 1" T-1960NL SWEAT x F1960 BV (101-475NL)
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- Legend Valve Ball Valves