Shop All Pressure Reducing Valves
Legend Valve
1/2" T-6803NL W/PLASTIC BONNET
Mfr # 111-033NL
Zoro # G1778560
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 111-033NL
- Zoro # G1778560
- UPC # 662545116136
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1/2" T-6803 NL No Lead Brass Compact Pressure Reducing Valve with Plastic Bonnett
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-600XL)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- BANJO T-Line Strainer, 3/4", 595 Microns (LSTM075-30C)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB4)
- LEGEND VALVE 1" T-6803NL W/BRASS BONNET (112-035NL)
- LEGEND VALVE 1/2" T-6800 NL PRESSURE RED VL (111-323NL)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- LEGEND VALVE 2" T-6802NL PRV BODY ONLY_BR (112-028NL)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_BR (112-025NL)
- LEGEND VALVE 1-1/2 PRV UNION KIT - SWEAT (333-7NLS)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- Legend Valve Pressure Reducing Valves