Shop All Pressure Reducing Valves
Legend Valve
1/2" T-6803NL W/BRASS BONNET
Mfr # 112-033NL
Zoro # G1792868
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 112-033NL
- Zoro # G1792868
- UPC # 662545116167
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1/2" T-6803 NL No Lead Brass Compact Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps base aluminum (K0477.518)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- 3M FILTRATION Replacement Filter Cartridge, 1.67 GPM (CFS9112-EL)
- SANI-LAV Pistol Grip Water Nozzle, 3/4 in Female, 100 psi, 6.5 gpm, Safety Orange (N2)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- LEGEND VALVE 3/4 PEX UNION ADPT T6801NL (333-4NLX)
- LEGEND VALVE 1/2" T-6803NL W/PLASTIC BONNET (111-033NL)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- Legend Valve Valves