Shop All Pressure Reducing Valves
Legend Valve
1/2" T-6801 NL COMPACT PRV VLV
Mfr # 111-333NL
Zoro # G1792168
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT Union x FNPT
- Body Material Brass
- Standards 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-333NL
- Zoro # G1792168
- UPC # 662545108889
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Brass |
Standards | 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1/2" T-6801 NL No Lead Brass Compact Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- FEBCO Check Valve Repair Kit, 3/4 to 1 In (905042)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- LEGEND VALVE 1" T-6803NL W/PLASTIC BONNET (111-035NL)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- LEGEND VALVE 1-1/2 PRV UNION KIT - SWEAT (333-7NLS)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- LEGEND VALVE 3/4" T-6801 NL COMPACT PRV VLV (111-334NL)
- LEGEND VALVE 1/2" T-6803NL W/BRASS BONNET (112-033NL)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- Legend Valve Valves