Shop All Pressure Reducing Valves
Legend Valve
1/2" T-6800 NL PRESSURE RED VL
Mfr # 111-323NL
Zoro # G1789526
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT Union x FNPT
- Body Material Brass
- Standards 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-323NL
- Zoro # G1789526
- UPC # 662545108865
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Brass |
Standards | 300 CWP, Factory Preset at 50 PSI, Range 25 to 75 PSI, Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1/2" T-6800 NL No Lead Brass Pressure Reducing Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1/2 In (8290A384)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- JAY R. SMITH MANUFACTURING Neoprene, Grease Interceptor, Cover Gasket (8050G)
- T&S BRASS Elbow, Overflow For - Part# 011355-45 (011355-45)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_BR (112-025NL)
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- LEGEND VALVE 1" T-6803NL W/PLASTIC BONNET (111-035NL)
- LEGEND VALVE 3/4 PEX UNION ADPT T6801NL (333-4NLX)
- LEGEND VALVE 1/2" T-6803NL W/BRASS BONNET (112-033NL)
- LEGEND VALVE 1/2" T-6801 NL COMPACT PRV VLV (111-333NL)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 223)
- Legend Valve Pressure Reducing Valves