Shop All Dielectric Unions
Legend Valve
1/2" T-578 DIELECTRIC COUPLING
Mfr # 301-533
Zoro # G1768989
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 125 CWP, 180°F Max. Temp.
- Specific Fitting Shape Dielectric Coupling
- Basic Pipe Fitting Shape Coupling
- Size 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-533
- Zoro # G1768989
- UPC # 662545030753
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 1/2" |
Details
Item | Dielectric Coupling |
Standards | 125 CWP, 180°F Max. Temp. |
Specific Fitting Shape | Dielectric Coupling |
Basic Pipe Fitting Shape | Coupling |
Connection Type | FNPT x FNPT |
Description
1/2" T-578 Dielectric Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 12 (793LV7)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79365)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- LEGEND VALVE 3/4 T553C NO LEAD CH VACUUM BR (107-195NL)
- LEGEND VALVE 1-1/2" T-575 DIELECTRIC NIPPLE (301-506)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- LEGEND VALVE 3/4" D.U. STEAM GASKET (301-434)
- LEGEND VALVE 2" D.U. STEAM GASKET (301-438)
- ZORO SELECT Dielectric Union, 1 1/2 In, FIP x Solder (168-007NL)
- Legend Valve Fittings